Beli ultrasonic cutter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Suzuki Ultrasonic Cutteratribut:
- Oscillation Frequency (kHz): 40
- Input (AC100V 50/60Hz) (A): 0.7
- Maximum Output Power (W): 35 (continuously variable)
- BOSCH Cordless Rotary ToolDeskripsi:GRO 12V-35 PROFESSIONAL- Powerful motor with high speed (up to 35,000 rpm) for fast work progress- Wide range of professional applications such as cutting, sanding, routing, polishing and drilling especially in hard-to-reach areas- Comfortable to use due to compact size, ergonomic design and integrated LED lightingatribut:
- Battery Voltage (V): 12
- No Load Speed (rpm): 5000-35000
- IMADA Alat Ukur Gaya Digital Standar Tipe Multifungsi (Pengukur Gaya Digital)atribut:
- Resolution (N): 1
- Suzuki Cutter Substitute Edgeatribut:
- Size (mm): 12x4.1x0.4
- Package Size (mm): 95x150x10
- SMC Half Union KFG2H Seriesatribut:
- Shape: Half union
- Type Of Thread: R
- Jeken Ultrasonic Cleaner (Mesin Cuci Ultrasonik)atribut:
- Frequency (kHz): 40
- IMADA Digital force gaugeDeskripsi:High operability such as catching load values more accurately with high followability of up to 2000 times / second, bright and easy-to-read display with organic EL panel, menu display in Japanese, and multi-display where you can select the item you want to display.*It is also possible to display mN for models below 5N, and kN for models above 1000N. It is also possible to display the unit of kg (g: 5N or less range) as a converted value. *Continuous data acquisition with USB memory is up to 100 times/second. *Some products that are eligible for Mitutoyo Digimatic input may not be usable. *Weight may vary slightly depending on the range. *For unaccompanied items, if ordered by cash on delivery, the item will be shipped the next day or later. *Products with proofs cannot be canceled after ordering. *Applicable documents are included only with products whose product number includes (Calibration book performed by a calibration company and traceability system diagram included). We carry out calibration at calibration points based on calibration vendor standards based on the ISO9001 quality management system. *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.atribut:
- Accuracy: ±0.2%F.S.±1digit
- Battery operating time: 8 hours
- Display: Signed 4 digits (organic EL)
- Display update cycle: 10 times/sec
- Mass of Main Unit (g): About 490
- Operating Temperature/Humidity Range: (Temperature) 0-40 ° C, (Humidity) 20-80% RH
- Sampling Speed: Up to 2000 times/sec
- Shaft diameter: (Measurement) M6
- Units of Measurement: N, (mN, kN)
- Jeken Ultrasonic Cleaner Multifunctional with LCD Display (Mesin Cuci Ultrasonik)Deskripsi:TUC seriesMultifunctional Ultrasonic Cleaner With LCD Display @TUC Series- With large LCD display to show the precise time, temperature , power level- Time setting with 1-99 minutes and built-in heating to 60℃ , adjustable power range of 10%~100%.- Built-in “sound insulation paste” keep this series with low noise- With sweep function & degas function- Humanized carrying handle and drain valve for whole models- Memory function will automatically save the most recently used setup parameters for next use.- With sleeping mode to keep electrical energy savingSelling points for this series: - Adjustable power- Low noise- Sweep function- Degas function- Heating function- Adjustable time- Memory function- Sleeping modeatribut:
- Material: SUS 304
- Frequency (kHz): 40
- Adjustable Power (%): 10 to 100
- Ambient Temperature for Heater (°C): ~60
- Times (minute): 1-99
- IMADA Mechanical Force GaugeDeskripsi:Tensile and compression measurement can be easily performed.6 attachments are included as accessory.Design that fits the hands with a simple operation.Possible to read load transition with needle style.
- INGCO Reciprocating Sawatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- No Load Speed (rpm): 900-3300
- TEKIRO Foldable Knife Stainless (Pisau Lipat)Deskripsi:Single Blade Pocket knifeHigh grade 420 stainless steelPerfect for fishing, hiking, camping hunting and most outdoor activitiesBlade's locking and unlocking mechanism for extra safetyComes in non reflective black finishing blades
- ADVANTEC Membrane Filter (Membran Saring)Deskripsi:It can be used for particle removal and filter sterilization in various testing fields as well as industrial filtration fields such as pharmaceuticals, beverages, brewing, and chemistry. Autoclave sterilization and ethylene oxide gas sterilization are possible.atribut:
- Size (mm): Φ47
Daftar Harga ultrasonic cutter Terbaru November 2026
| IMADA Pengukur Kekuatan Digital | Rp18.999.900 |
| Honda Electronics Curved Blade for Ultrasonic Cutter | Rp1.199.900 |
| Honda Electronics Standard Blade For Ultrasonic Cutter | Rp149.900 |
| Suzuki Ultrasonic Cutter | Rp68.999.900 |
| BOSCH Cordless Rotary Tool | Rp1.399.900 |
| Honda Electronics Square Blade For Ultrasonic Cutter | Rp569.900 |
| Honda Electronics Maintenance Set for Ultrasonic Cutter | Rp289.900 |
| IMADA Alat Ukur Gaya Digital Standar Tipe Multifungsi (Pengukur Gaya Digital) | Rp29.999.900 |
| IMADA Digital Force Gauge Popular Type | Rp18.999.900 |
| Suzuki Cutter Substitute Edge | Rp8.499.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)


























































































































































/piP105167918-1.jpg)



/f7P107055547-2.jpg)


/n0P107699828-1.jpg)

/ghP105678593-1.jpg)
/Membran%20Filter/ADVANTEC%20Membrane%20Filter%20(Membran%20Saring)/m4P107697796-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)